https://www.bdiexpress.com/medias/INDKURHOSEXX-T509OE-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwNnxpbWFnZS9qcGVnfGFEWXhMMmhpWlM4eE1UQXdNelUzTWpZeE56STBOaTlKVGtSTFZWSklUMU5GV0ZoZlZEVXdPVTlGWDBKTVZWOHpNREI0TXpBd0xtcHdad3xhNjE5NGE3NmM2MDMzZTNjZmRiYmJhYTExNjlmYjJhOTZiNjU2OTdlZDlhMTIxYjQwNDY2MzE1OTNkOTc3ZjRi
https://www.bdiexpress.com/medias/INDKURHOSEXX-T509OE-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwNnxpbWFnZS9qcGVnfGFEWXhMMmhpWlM4eE1UQXdNelUzTWpZeE56STBOaTlKVGtSTFZWSklUMU5GV0ZoZlZEVXdPVTlGWDBKTVZWOHpNREI0TXpBd0xtcHdad3xhNjE5NGE3NmM2MDMzZTNjZmRiYmJhYTExNjlmYjJhOTZiNjU2OTdlZDlhMTIxYjQwNDY2MzE1OTNkOTc3ZjRi
KURIYAMA
KURIYAMA
T509OE100X100
KURIYAMA KURIYAMA
Description
T509OE100X100 CHEMICAL HOSE ; 1"X1.46" ODX100'
Chemical Hose; 1" Inside Diameter; 1.46" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Blue; 240 PSI | 16.5 Bar Operating Pressure
Part #
T509OE100X100
BDI #
21573593
Details
1222.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T509OE100X100/p/21573593
Your Price
$ 1,222.61 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
22.23
EAN
0082235306197
Product Group - BDI
F02192
Type of Hose
Chemical | Suction and Discharge
Inner Material
Polyethylene
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-22 To 200 Deg F
Operating Pressure
240 PSI | 16.5 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
9" Minimum Bend Radius | Synthetic Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://kuriyama.com
Weight / LBS
50
Long Description
Chemical Hose; 1" Inside Diameter; 1.46" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Blue; 240 PSI | 16.5 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.46 Inch | 37.084 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

