https://www.bdiexpress.com/medias/INDKURHOSEXX-T519OE-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2NnxpbWFnZS9qcGVnfGFEa3hMMmhpTnk4eE1UQXdNelUzTWpneE16ZzFOQzlKVGtSTFZWSklUMU5GV0ZoZlZEVXhPVTlGWDBKTVZWOHpNREI0TXpBd0xtcHdad3w0ZGYwMTRiMTY5Yzg2MWUwYjAyZDg1YmU2NTgzMjQ1MGQxYmE3ZmJmMWQwZmNlOTNmMDk2NTE0YmE4YjhlYWVi
https://www.bdiexpress.com/medias/INDKURHOSEXX-T519OE-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2NnxpbWFnZS9qcGVnfGFEa3hMMmhpTnk4eE1UQXdNelUzTWpneE16ZzFOQzlKVGtSTFZWSklUMU5GV0ZoZlZEVXhPVTlGWDBKTVZWOHpNREI0TXpBd0xtcHdad3w0ZGYwMTRiMTY5Yzg2MWUwYjAyZDg1YmU2NTgzMjQ1MGQxYmE3ZmJmMWQwZmNlOTNmMDk2NTE0YmE4YjhlYWVi
KURIYAMA
KURIYAMA
T519OE400X100
KURIYAMA KURIYAMA
Description
T519OE400X100 CHEMICAL HOSE ; T519OE 4"X100' CORR UHMW ACID
Suction and Discharge Hose; 4" Inside Diameter; 4.57" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Blue; 240 PSI | 16.5 Bar Operating Pressure
Part #
T519OE400X100
BDI #
24463822
Details
5745.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T519OE400X100/p/24463822
Your Price
$ 5,745.34 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.25
EAN
0082235319177
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
UHMWPE
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-22 To 200 Deg F
Operating Pressure
240 PSI | 16.5 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
12" Minimum Bend Radius | Synthetic Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
275
Long Description
Suction and Discharge Hose; 4" Inside Diameter; 4.57" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Blue; 240 PSI | 16.5 Bar Operating Pressure
Outside Diameter
4.57 Inch | 116.078 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


