https://www.bdiexpress.com/medias/INDKURHOSEXX-T600AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg0OXxpbWFnZS9qcGVnfGFEZGlMMmhpTXk4eE1UQXdNelUzTWprM056WTVOQzlKVGtSTFZWSklUMU5GV0ZoZlZEWXdNRUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xhMWVjOGI5ZDg0NTYzMTY2Y2E3ODgwYzVjZTk4MjQ3MmUyMzIxY2YyMWIzYmU4MWFhZDA4MWNiZjAxNjI3N2Q4
https://www.bdiexpress.com/medias/INDKURHOSEXX-T600AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg0OXxpbWFnZS9qcGVnfGFEZGlMMmhpTXk4eE1UQXdNelUzTWprM056WTVOQzlKVGtSTFZWSklUMU5GV0ZoZlZEWXdNRUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xhMWVjOGI5ZDg0NTYzMTY2Y2E3ODgwYzVjZTk4MjQ3MmUyMzIxY2YyMWIzYmU4MWFhZDA4MWNiZjAxNjI3N2Q4
KURIYAMA
KURIYAMA
T600AA125X50
KURIYAMA KURIYAMA
Description
T600AA125X50 MARINE EXHAUST HOSE ; 1-1/4"X50'
Petroleum Hose; 1-1/4" Inside Diameter; 1.65" Outside Diameter; NBR Inner Material; NBR | PVC Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Part #
T600AA125X50
BDI #
24463846
Details
616.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T600AA125X50/p/24463846
Your Price
$ 616.97 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.29
EAN
0082235308206
Product Group - BDI
F02192
Type of Hose
Petroleum | Marine Exhaust
Inner Material
NBR
Outer Material
NBR | PVC
Color
Black
Operating Temperature Range
-4 To 212 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Marine Diesel Engine
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
3.75" Minimum Bend Radius | High Tensile Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://kuriyama.com
Weight / LBS
32.5
Long Description
Petroleum Hose; 1-1/4" Inside Diameter; 1.65" Outside Diameter; NBR Inner Material; NBR | PVC Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.65 Inch | 41.91 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

