https://www.bdiexpress.com/medias/INDKURHOSEXX-T601AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwNnxpbWFnZS9qcGVnfGFHWm1MMmcyTkM4eE1UQXdNelUzTXpFM05ETXdNaTlKVGtSTFZWSklUMU5GV0ZoZlZEWXdNVUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xhNGFhNzY2YTdmYjJiZTQzMDcxYTkzOWQ3YWVjNDkwMWQyMmMwMGZlM2NiOTEzZGQwNzE0NzBjMzgwNmRmZDEw
https://www.bdiexpress.com/medias/INDKURHOSEXX-T601AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwNnxpbWFnZS9qcGVnfGFHWm1MMmcyTkM4eE1UQXdNelUzTXpFM05ETXdNaTlKVGtSTFZWSklUMU5GV0ZoZlZEWXdNVUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xhNGFhNzY2YTdmYjJiZTQzMDcxYTkzOWQ3YWVjNDkwMWQyMmMwMGZlM2NiOTEzZGQwNzE0NzBjMzgwNmRmZDEw
KURIYAMA
KURIYAMA
T601AA600X20
KURIYAMA KURIYAMA
Description
T601AA600X20 OIL RIGGER TANK HOSE ; 6"X20'
Petroleum Hose; 6" Inside Diameter; 6.61" Outside Diameter; PVC | Nitrile Inner Material; SBR Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
T601AA600X20
BDI #
24463912
Details
1039.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T601AA600X20/p/24463912
Your Price
$ 1,039.27 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
2.01
EAN
0082235309187
Product Group - BDI
F02192
Type of Hose
Petroleum | Oilfield
Inner Material
PVC | Nitrile
Outer Material
SBR
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Vacuum Tank Service
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
30" Minimum Bend Radius | High Tensile Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://kuriyama.com
Weight / LBS
91.8
Long Description
Petroleum Hose; 6" Inside Diameter; 6.61" Outside Diameter; PVC | Nitrile Inner Material; SBR Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.61 Inch | 167.894 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

