https://www.bdiexpress.com/medias/INDKURHOSEXX-T604AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyN3xpbWFnZS9qcGVnfGFEZzRMMmcxWWk4eE1UQXdNelUzTXpRd016WTNPQzlKVGtSTFZWSklUMU5GV0ZoZlZEWXdORUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w3ZDZlOWI1NThhNzFkNTZjODZhNTAxNDE0ZTY1YzhiODdiNGJmMDBkMjdmZDA3Yjc3Njc0NDc3NGY2NmJjZGQ3
https://www.bdiexpress.com/medias/INDKURHOSEXX-T604AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyN3xpbWFnZS9qcGVnfGFEZzRMMmcxWWk4eE1UQXdNelUzTXpRd016WTNPQzlKVGtSTFZWSklUMU5GV0ZoZlZEWXdORUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w3ZDZlOWI1NThhNzFkNTZjODZhNTAxNDE0ZTY1YzhiODdiNGJmMDBkMjdmZDA3Yjc3Njc0NDc3NGY2NmJjZGQ3
KURIYAMA
KURIYAMA
T604AA125X100
KURIYAMA KURIYAMA
Description
T604AA125X100 OIL RETURN HOSE ; 1.65" ODX100' BLACK NBR
Oil Hose; 1-1/4" Inside Diameter; 1.65" Outside Diameter; NBR Inner Material; Chloroprene Rubber Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Part #
T604AA125X100
BDI #
21443615
Details
886.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T604AA125X100/p/21443615
Your Price
$ 886.83 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.28
EAN
0082235302780
Product Group - BDI
F02192
Type of Hose
Oil
Inner Material
NBR
Outer Material
Chloroprene Rubber
Color
Black
Operating Temperature Range
0 To 257 Deg F
Operating Pressure
200 PSI | 14 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
3.75" Minimum Bend Radius | High Tensile Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oil
Manufacturer URL
https://kuriyama.com
Weight / LBS
61
Long Description
Oil Hose; 1-1/4" Inside Diameter; 1.65" Outside Diameter; NBR Inner Material; Chloroprene Rubber Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.65 Inch | 41.91 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh