https://www.bdiexpress.com/medias/INDKURHOSEXX-T60-AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjJ8aW1hZ2UvanBlZ3xhR0kwTDJnMFlpODVPREExTlRZNE9UQXhNVFV3TDBsT1JFdFZVa2hQVTBWWVdGOVVOakJmUVVGZlFreExYek13TUhnek1EQXVhbkJufGJjMDljY2UxMjBjNzFlNjFjMzAzM2VlMzc3OGJhZjI0NjYwNzJlMTY0YzY2NzNjZjI3N2QzNTRiOWI1ZWQ3MTY
https://www.bdiexpress.com/medias/INDKURHOSEXX-T60-AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjJ8aW1hZ2UvanBlZ3xhR0kwTDJnMFlpODVPREExTlRZNE9UQXhNVFV3TDBsT1JFdFZVa2hQVTBWWVdGOVVOakJmUVVGZlFreExYek13TUhnek1EQXVhbkJufGJjMDljY2UxMjBjNzFlNjFjMzAzM2VlMzc3OGJhZjI0NjYwNzJlMTY0YzY2NzNjZjI3N2QzNTRiOWI1ZWQ3MTY
KURIYAMA
KURIYAMA
T604AA150X100
KURIYAMA KURIYAMA
Description
T604AA150X100 OIL RETURN HOSE ; 1.89" ODX100' BLACK NBR
Hose; Oil; 1-1/2" Inside Diameter; 1.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
T604AA150X100
BDI #
21443616
Details
1014.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T604AA150X100/p/21443616
Your Price
$ 1,014.55 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
31.3
EAN
0082235302781
Product Group - BDI
F02192
Type of Hose
Oil
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Low Pressure Return Lines | Suction Lines
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cords With Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
70
Long Description
Hose; Oil; 1-1/2" Inside Diameter; 1.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
1.89 Inch | 48.006 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


