Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T614AA400X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-T614AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg3N3xpbWFnZS9qcGVnfGFEQXhMMmd3TlM4eE1UQXdNelUzTkRFNU1ERXhNQzlKVGtSTFZWSklUMU5GV0ZoZlZEWXhORUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxZDY3ZGYyMDZhMjJmZjU0NjM0MjNmNzk1ZThiYTFlZGY3NDViNWZmMDYyOGExNGIzNmE4Y2QyYzI5Nzg4NDlk
24463954 Hoses 

KURIYAMA KURIYAMA

T614AA400X100

Description

T614AA400X100 PETROLEUM HOSE ; 4"X100' 150PSI TAR/ASPHALT S/D

Suction and Discharge Hose; 4" Inside Diameter; 4.8" Outside Diameter; NBR Inner Material; Chlorosulphonated Polyethylene Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure

Part #

T614AA400X100

BDI #
24463954

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6325.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,325.23 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.51
EAN
0082235309719
Product Group - BDI
F02192
Type of Hose
Petroleum | Suction and Discharge
Inner Material
NBR
Outer Material
Chlorosulphonated Polyethylene Rubber
Color
Black
Operating Temperature Range
-4 To 356 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
20" Minimum Bend Radius | High Tensile Textile Cord with Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
357
Long Description
Suction and Discharge Hose; 4" Inside Diameter; 4.8" Outside Diameter; NBR Inner Material; Chlorosulphonated Polyethylene Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
4.8 Inch | 121.92 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh