https://www.bdiexpress.com/medias/INDKURHOSEXX-T620AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcyMnxpbWFnZS9qcGVnfGFHSmxMMmd3WWk4eE1UQXdNelUzTkRNNE5qY3hPQzlKVGtSTFZWSklUMU5GV0ZoZlZEWXlNRUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xiYjBlN2Q1NjMyZTMyZmY2YjBkYWNhMmU1YzZiMGYwYmZmZjc4YzcxMzJjZWJhNjU1NzFmYWNlYmJlZjNiMGY3
https://www.bdiexpress.com/medias/INDKURHOSEXX-T620AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcyMnxpbWFnZS9qcGVnfGFHSmxMMmd3WWk4eE1UQXdNelUzTkRNNE5qY3hPQzlKVGtSTFZWSklUMU5GV0ZoZlZEWXlNRUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xiYjBlN2Q1NjMyZTMyZmY2YjBkYWNhMmU1YzZiMGYwYmZmZjc4YzcxMzJjZWJhNjU1NzFmYWNlYmJlZjNiMGY3
KURIYAMA
KURIYAMA
T620AA600X100
KURIYAMA KURIYAMA
Description
T620AA600X100 FUEL AND OIL S/D HOSE ; 6"X100' 300PSI
Suction and Discharge Hose; 6" Inside Diameter; 6.69" Outside Diameter; NBR Inner Material; Chloroprene Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
T620AA600X100
BDI #
24463962
Details
8781.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T620AA600X100/p/24463962
Your Price
$ 8,781.78 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
2.52
EAN
0082235314753
Product Group - BDI
F02192
Type of Hose
Petroleum | Suction and Discharge
Inner Material
NBR
Outer Material
Chloroprene Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
300 PSI | 21 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
24" Minimum Bend Radius | High Tensile Textile Cord with Steel Helix Wire and Static Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
560
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 6.69" Outside Diameter; NBR Inner Material; Chloroprene Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
6.69 Inch | 169.926 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

