https://www.bdiexpress.com/medias/INDKURHOSEXX-T653AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNnxpbWFnZS9qcGVnfGFEVTFMMmczTlM4eE1UQXdNelUzTlRNMk9UYzFPQzlKVGtSTFZWSklUMU5GV0ZoZlZEWTFNMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wwYzgxNzhkY2RiZWUxNGVkYWFiZGJmMzZmYjEwNzI1NThmY2EzMWQzMDdkMmM4ZTRkNDYwMDk3ODMzMzVjNDg2
https://www.bdiexpress.com/medias/INDKURHOSEXX-T653AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNnxpbWFnZS9qcGVnfGFEVTFMMmczTlM4eE1UQXdNelUzTlRNMk9UYzFPQzlKVGtSTFZWSklUMU5GV0ZoZlZEWTFNMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wwYzgxNzhkY2RiZWUxNGVkYWFiZGJmMzZmYjEwNzI1NThmY2EzMWQzMDdkMmM4ZTRkNDYwMDk3ODMzMzVjNDg2
KURIYAMA
KURIYAMA
T653AA225X12.6
KURIYAMA KURIYAMA
Description
T653AA225X12.6 MARINE EXHAUST HOSE ; SOFT WALL 2-1/4"X12.6'
Petroleum Hose; 2-1/4" Inside Diameter; 2.72" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
T653AA225X12.6
BDI #
24466674
Details
212.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T653AA225X12-6/p/24466674
Your Price
$ 212.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.45
EAN
0082235311329
Product Group - BDI
F02192
Type of Hose
Petroleum | Marine Exhaust
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 212 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Bilge Pump Connection
Price Unit
FT
Package Quantity
12.5FT
Order in Multiples of
12.5FT
Minimum Order Quantity
12.5 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://kuriyama.com
Weight / LBS
13.375
Long Description
Petroleum Hose; 2-1/4" Inside Diameter; 2.72" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Outside Diameter
2.72 Inch | 69.088 Millimeter
Inside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

