https://www.bdiexpress.com/medias/INDKURHOSEXX-T704HA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5N3xpbWFnZS9qcGVnfGFHVTFMMmczWmk4eE1UQXdNelUzTlRZNU56UXpPQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3dORWhCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wzY2YwYzc1NGVkYTFmZDNiYzgyNTE4ODM2NzJiNzViZWM4OGYwNDUxMDI3ZTQ2NzY3MDRmOGZiY2YwMmVjZTU5
https://www.bdiexpress.com/medias/INDKURHOSEXX-T704HA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5N3xpbWFnZS9qcGVnfGFHVTFMMmczWmk4eE1UQXdNelUzTlRZNU56UXpPQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3dORWhCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wzY2YwYzc1NGVkYTFmZDNiYzgyNTE4ODM2NzJiNzViZWM4OGYwNDUxMDI3ZTQ2NzY3MDRmOGZiY2YwMmVjZTU5
KURIYAMA
KURIYAMA
T704HA600X100
KURIYAMA KURIYAMA
Description
T704HA600X100 INDUSTRL SEWER VACUUM HOSE ; 1/4" X 6" X100'
Vacuum Hose; 6" Inside Diameter; 7.04" Outside Diameter; Gum Rubber Inner Material; SBR | Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
T704HA600X100
BDI #
24464032
Details
6901.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T704HA600X100/p/24464032
Your Price
$ 6,901.00 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
2.38
EAN
0082235320462
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Gum Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial Vacuum Equipment | Vacuum Truck Industry | Mobile Drilling Rig
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
24" Minimum Bend Radius | High Tensile Textile Fabric with Embedded Steel Helical Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://kuriyama.com
Weight / LBS
513
Long Description
Vacuum Hose; 6" Inside Diameter; 7.04" Outside Diameter; Gum Rubber Inner Material; SBR | Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
7.04 Inch | 178.816 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

