https://www.bdiexpress.com/medias/INDKURHOSEXX-T704HA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5N3xpbWFnZS9qcGVnfGFHVTFMMmczWmk4eE1UQXdNelUzTlRZNU56UXpPQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3dORWhCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wzY2YwYzc1NGVkYTFmZDNiYzgyNTE4ODM2NzJiNzViZWM4OGYwNDUxMDI3ZTQ2NzY3MDRmOGZiY2YwMmVjZTU5
https://www.bdiexpress.com/medias/INDKURHOSEXX-T704HA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5N3xpbWFnZS9qcGVnfGFHVTFMMmczWmk4eE1UQXdNelUzTlRZNU56UXpPQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3dORWhCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wzY2YwYzc1NGVkYTFmZDNiYzgyNTE4ODM2NzJiNzViZWM4OGYwNDUxMDI3ZTQ2NzY3MDRmOGZiY2YwMmVjZTU5
KURIYAMA
KURIYAMA
T704HA600X50
KURIYAMA KURIYAMA
Description
T704HA600X50 INDUSTRL SEWER VACUUM HOSE ; 1/4" X 6" X50'
Vacuum Hose; 6" Inside Diameter; 7.04" Outside Diameter; Gum Rubber Inner Material; SBR | Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
T704HA600X50
BDI #
24464034
Details
3451.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T704HA600X50/p/24464034
Your Price
$ 3,451.53 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
2.33
EAN
0082235321333
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Gum Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial Vacuum Equipment | Vacuum Truck Industry | Mobile Drilling Rig
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
24" Minimum Bend Radius | High Tensile Textile Fabric with Embedded Steel Helical Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://kuriyama.com
Weight / LBS
256.5
Long Description
Vacuum Hose; 6" Inside Diameter; 7.04" Outside Diameter; Gum Rubber Inner Material; SBR | Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
7.04 Inch | 178.816 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

