Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T714LG800X20 https://www.bdiexpress.com/medias/INDKURHOSEXX-T714LG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1NHxpbWFnZS9qcGVnfGFHSXpMMmc0T1M4eE1UQXdNelUzTlRrMU9UVTRNaTlKVGtSTFZWSklUMU5GV0ZoZlZEY3hORXhIWDBkU1RsOHpNREI0TXpBd0xtcHdad3w1MThhYjMxOTRkYWY1Zjc5NDVkM2NjYTgxZTJmYzQ2MmQzNzEyNTljMmMxYjEwYTAyZjk1NTI3Mzg4ZWZlZjRh
24464050 Hoses 

KURIYAMA KURIYAMA

T714LG800X20

Description

T714LG800X20 MATERIAL HANDLING HOSE ; GREEN CORRUGATED 8"X20'

Material Handling Hose; 8" Inside Diameter; 8.94" Outside Diameter; Gum Rubber Inner Material; SBR Outer Material; Green; 75 PSI | 5 Bar Operating Pressure

Part #

T714LG800X20

BDI #
24464050

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2034.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,034.25 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
3.18
EAN
0082235320027
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Gum Rubber
Outer Material
SBR
Color
Green
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
32" Minimum Bend Radius | Spiraled High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
140.2
Long Description
Material Handling Hose; 8" Inside Diameter; 8.94" Outside Diameter; Gum Rubber Inner Material; SBR Outer Material; Green; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.94 Inch | 227.076 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh