Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T720LG400X50 https://www.bdiexpress.com/medias/INDKURHOSEXX-T720LG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwMHxpbWFnZS9qcGVnfGFHWm1MMmhrWlM4eE1UQXdNelUzTmpNMU1qYzVPQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3lNRXhIWDBkU1RsOHpNREI0TXpBd0xtcHdad3w3MWVlYTZlOThkMmVjYWM1ZTFjM2RkOGFmOWYxYjQwYjgxZWY5ODEwNWJhY2IwMTEwOWM4NTJiOTA0YjQ0N2Zi
22497815 Hoses 

KURIYAMA KURIYAMA

T720LG400X50

Description

T720LG400X50 MATERIAL HANDLING HOSE ; 4.65" ODX50' 150PSI GREEN RUBBER

Suction and Discharge Hose; 4" Inside Diameter; 4.65" Outside Diameter; Gum Rubber Inner Material; SBR | EPDM Outer Material; Green; 150 PSI | 10.3 Bar Operating Pressure

Part #

T720LG400X50

BDI #
22497815

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2025.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,025.50 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
58.06
EAN
0082235306869
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Gum Rubber
Outer Material
SBR | EPDM
Color
Green
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Grain/Flour and Pellet Transfer
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
12" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire and Static Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
131.5
Long Description
Suction and Discharge Hose; 4" Inside Diameter; 4.65" Outside Diameter; Gum Rubber Inner Material; SBR | EPDM Outer Material; Green; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.65 Inch | 118.11 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh