https://www.bdiexpress.com/medias/INDKURHOSEXX-T720LG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwMHxpbWFnZS9qcGVnfGFHWm1MMmhrWlM4eE1UQXdNelUzTmpNMU1qYzVPQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3lNRXhIWDBkU1RsOHpNREI0TXpBd0xtcHdad3w3MWVlYTZlOThkMmVjYWM1ZTFjM2RkOGFmOWYxYjQwYjgxZWY5ODEwNWJhY2IwMTEwOWM4NTJiOTA0YjQ0N2Zi
https://www.bdiexpress.com/medias/INDKURHOSEXX-T720LG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwMHxpbWFnZS9qcGVnfGFHWm1MMmhrWlM4eE1UQXdNelUzTmpNMU1qYzVPQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3lNRXhIWDBkU1RsOHpNREI0TXpBd0xtcHdad3w3MWVlYTZlOThkMmVjYWM1ZTFjM2RkOGFmOWYxYjQwYjgxZWY5ODEwNWJhY2IwMTEwOWM4NTJiOTA0YjQ0N2Zi
KURIYAMA
KURIYAMA
T720LG600X50
KURIYAMA KURIYAMA
Description
T720LG600X50 BULK MATERIAL S/D HOSE ; 6"X50'
Suction and Discharge Hose; 6" Inside Diameter; 6.69" Outside Diameter; Gum Rubber Inner Material; SBR | EPDM Outer Material; Green; 75 PSI | 5 Bar Operating Pressure
Part #
T720LG600X50
BDI #
24464074
Details
3741.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T720LG600X50/p/24464074
Your Price
$ 3,741.99 / REEL
$ 3,742.00 / REEL BDIExpress
$ 3,742.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.11
EAN
0082235306872
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Gum Rubber
Outer Material
SBR | EPDM
Color
Green
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Grain/Flour and Pellet Transfer
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
24" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire and Static Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
236
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 6.69" Outside Diameter; Gum Rubber Inner Material; SBR | EPDM Outer Material; Green; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.69 Inch | 169.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

