https://www.bdiexpress.com/medias/INDKURHOSEXX-T740AA250-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNTd8aW1hZ2UvanBlZ3xhREEyTDJnMFlpODVPREExTlRZNE9UWTJOamcyTDBsT1JFdFZVa2hQVTBWWVdGOVVOelF3UVVFeU5UQmZRa3hMWHpNd01IZ3pNREF1YW5CbnxiNTYxODExMWY5ODU3NThmYmQ3NDdiNjEzZmExNzU0MWRkNzdkNzUxMWI2ODg1MzczYTQzZjQ4NjgzNzhjMmQx
https://www.bdiexpress.com/medias/INDKURHOSEXX-T740AA250-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNTd8aW1hZ2UvanBlZ3xhREEyTDJnMFlpODVPREExTlRZNE9UWTJOamcyTDBsT1JFdFZVa2hQVTBWWVdGOVVOelF3UVVFeU5UQmZRa3hMWHpNd01IZ3pNREF1YW5CbnxiNTYxODExMWY5ODU3NThmYmQ3NDdiNjEzZmExNzU0MWRkNzdkNzUxMWI2ODg1MzczYTQzZjQ4NjgzNzhjMmQx
KURIYAMA
KURIYAMA
T740AA250X100
KURIYAMA KURIYAMA
Description
T740AA250X100 CONCRETE PUMPING HOSE ; 2-1/2"X100' BLACK
Hose; Material Handling; 2-1/2" Inside Diameter; 3.35" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1275 PSI - 88 Bar Operating Pressure
Part #
T740AA250X100
BDI #
21443724
Details
3656.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T740AA250X100/p/21443724
Your Price
$ 3,656.50 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.03
EAN
0082235307187
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
1275 PSI | 88 Bar
Typical Use
Construction | Concrete
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Cords
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
225
Long Description
Hose; Material Handling; 2-1/2" Inside Diameter; 3.35" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1275 PSI - 88 Bar Operating Pressure
Outside Diameter
3.35 Inch | 85.09 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


