Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T740AA250X50 https://www.bdiexpress.com/medias/INDKURHOSEXX-T740AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDF8aW1hZ2UvanBlZ3xhRGhrTDJobFl5OHhNVEF3TXpVM05qYzBOakF4TkM5SlRrUkxWVkpJVDFORldGaGZWRGMwTUVGQlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8OGExMDY4ODk3ZTQ3MjAxMWUyOTBkNzBmMTEzNjQyMGY1OWI2NTg4MDA2OTAyYWMzODYyZGFlNjdiNmIyMDhkNQ
24464082 Hoses 

KURIYAMA KURIYAMA

T740AA250X50

Description

T740AA250X50 CONCRETE PUMPING HOSE ; 2-1/2"X50' REINFORCED

Industrial Hose; 2-1/2" Inside Diameter; 3.35" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 1275 PSI | 87.9 Bar Operating Pressure

Part #

T740AA250X50

BDI #
24464082

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1829.28 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,829.28 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
1.02
EAN
0082235310946
Product Group - BDI
F02192
Type of Hose
Industrial
Inner Material
Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
1275 PSI | 87.9 Bar
Typical Use
Concrete Boom Pump
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
10.5" Minimum Bend Radius | High Tensile Steel Cord
Category - BDI
Hose
Noun
Hose
Keyword String
Industrial
Manufacturer URL
https://kuriyama.com
Weight / LBS
112.5
Long Description
Industrial Hose; 2-1/2" Inside Diameter; 3.35" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 1275 PSI | 87.9 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh