https://www.bdiexpress.com/medias/INDKURHOSEXX-T740AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDF8aW1hZ2UvanBlZ3xhRGhrTDJobFl5OHhNVEF3TXpVM05qYzBOakF4TkM5SlRrUkxWVkpJVDFORldGaGZWRGMwTUVGQlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8OGExMDY4ODk3ZTQ3MjAxMWUyOTBkNzBmMTEzNjQyMGY1OWI2NTg4MDA2OTAyYWMzODYyZGFlNjdiNmIyMDhkNQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-T740AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDF8aW1hZ2UvanBlZ3xhRGhrTDJobFl5OHhNVEF3TXpVM05qYzBOakF4TkM5SlRrUkxWVkpJVDFORldGaGZWRGMwTUVGQlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8OGExMDY4ODk3ZTQ3MjAxMWUyOTBkNzBmMTEzNjQyMGY1OWI2NTg4MDA2OTAyYWMzODYyZGFlNjdiNmIyMDhkNQ
KURIYAMA
KURIYAMA
T740AA300X50
KURIYAMA KURIYAMA
Description
T740AA300X50 CONCRETE PUMPING HOSE ; 3"X50' REINFORCED
Industrial Hose; 3" Inside Diameter; 3.94" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 1275 PSI | 87.9 Bar Operating Pressure
Part #
T740AA300X50
BDI #
24464086
Details
1885.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T740AA300X50/p/24464086
Your Price
$ 1,885.93 / REEL
$ 1,886.00 / REEL BDIExpress
$ 1,886.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
1.4
EAN
0082235309297
Product Group - BDI
F02192
Type of Hose
Industrial
Inner Material
Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
1275 PSI | 87.9 Bar
Typical Use
Concrete Boom Pump
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
15" Minimum Bend Radius | High Tensile Steel Cord
Category - BDI
Hose
Noun
Hose
Keyword String
Industrial
Manufacturer URL
https://kuriyama.com
Weight / LBS
153
Long Description
Industrial Hose; 3" Inside Diameter; 3.94" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 1275 PSI | 87.9 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.94 Inch | 100.076 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

