https://www.bdiexpress.com/medias/INDKURHOSEXX-T753AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2NHxpbWFnZS9qcGVnfGFEazVMMmhpTUM4eE1UQXdNelUzTnpVek1qUTBOaTlKVGtSTFZWSklUMU5GV0ZoZlZEYzFNMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w3ODczMzhjZGU4ZDJkMTFjYWQ2NDYxOTRlNWZlNzc3ZjdiMGEwOWI1YjUzZjg2YTkyMzYxZmM5N2NiNmEyZTVi
https://www.bdiexpress.com/medias/INDKURHOSEXX-T753AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2NHxpbWFnZS9qcGVnfGFEazVMMmhpTUM4eE1UQXdNelUzTnpVek1qUTBOaTlKVGtSTFZWSklUMU5GV0ZoZlZEYzFNMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w3ODczMzhjZGU4ZDJkMTFjYWQ2NDYxOTRlNWZlNzc3ZjdiMGEwOWI1YjUzZjg2YTkyMzYxZmM5N2NiNmEyZTVi
KURIYAMA
KURIYAMA
T753AA150X50
KURIYAMA KURIYAMA
Description
T753AA150X50 MATERIAL BLAST HOSE ; 1-1/2"X50' 180PSI 4PLY
Material Blast Hose; 1-1/2" Inside Diameter; 2.36" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 180 PSI | 12.4 Bar Operating Pressure
Part #
T753AA150X50
BDI #
24734022
Details
591.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T753AA150X50/p/24734022
Your Price
$ 591.22 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
29.94
EAN
0082235312109
Product Group - BDI
F02192
Type of Hose
Material Blast
Inner Material
Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
180 PSI | 12.4 Bar
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord | 4-Ply Construction
Category - BDI
Hose
Noun
Hose
Keyword String
Material Blast
Manufacturer URL
https://kuriyama.com
Weight / LBS
70
Long Description
Material Blast Hose; 1-1/2" Inside Diameter; 2.36" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 180 PSI | 12.4 Bar Operating Pressure
Outside Diameter
2.36 Inch | 59.944 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

