https://www.bdiexpress.com/medias/INDKURHOSEXX-T757AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MHxpbWFnZS9qcGVnfGFEaG1MMmcxTkM4eE1UQXdNelUzT0RFeU1qSTNNQzlKVGtSTFZWSklUMU5GV0ZoZlZEYzFOMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w5OTFmZjI2M2VmNzRiMTE0YTFmYTlmNzg2ODI1YTQ4YWY2MGVmMDkzN2U2YmU5OTg4NzhkNDA0MDQ2MmQzMjg0
https://www.bdiexpress.com/medias/INDKURHOSEXX-T757AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MHxpbWFnZS9qcGVnfGFEaG1MMmcxTkM4eE1UQXdNelUzT0RFeU1qSTNNQzlKVGtSTFZWSklUMU5GV0ZoZlZEYzFOMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w5OTFmZjI2M2VmNzRiMTE0YTFmYTlmNzg2ODI1YTQ4YWY2MGVmMDkzN2U2YmU5OTg4NzhkNDA0MDQ2MmQzMjg0
KURIYAMA
KURIYAMA
T757AA300X100
KURIYAMA KURIYAMA
Description
T757AA300X100 PLASTER/CONCRETE HOSE ; BLACK 3"X100'
Material Handling Hose; 3" Inside Diameter; 4.09" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 600 PSI | 41.3 Bar Operating Pressure
Part #
T757AA300X100
BDI #
24464130
Details
4816.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T757AA300X100/p/24464130
Your Price
$ 4,816.28 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
1.34
EAN
0082235310354
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
600 PSI | 41.3 Bar
Typical Use
Pumping Plaster/Grout and Wet Cement to Placement Site
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
296
Long Description
Material Handling Hose; 3" Inside Diameter; 4.09" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 600 PSI | 41.3 Bar Operating Pressure
Outside Diameter
4.09 Inch | 103.886 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


