https://www.bdiexpress.com/medias/INDKURHOSEXX-T760AA400-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExODZ8aW1hZ2UvanBlZ3xhREZrTDJnd015ODVPREExTlRZNU1UTXdOVEkyTDBsT1JFdFZVa2hQVTBWWVdGOVVOell3UVVFME1EQmZRa3hMWHpNd01IZ3pNREF1YW5CbnxkNTAyNTY3NWJiYWNiNTM4ZWUyZDI3OTQ0NTA3ZjEyOWVkNzkxMGY2NDFjNGRlYzgwN2U5YWZiNDZiMmFkZTRl
https://www.bdiexpress.com/medias/INDKURHOSEXX-T760AA400-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExODZ8aW1hZ2UvanBlZ3xhREZrTDJnd015ODVPREExTlRZNU1UTXdOVEkyTDBsT1JFdFZVa2hQVTBWWVdGOVVOell3UVVFME1EQmZRa3hMWHpNd01IZ3pNREF1YW5CbnxkNTAyNTY3NWJiYWNiNTM4ZWUyZDI3OTQ0NTA3ZjEyOWVkNzkxMGY2NDFjNGRlYzgwN2U5YWZiNDZiMmFkZTRl
KURIYAMA
KURIYAMA
T760AA400X100
KURIYAMA KURIYAMA
Description
T760AA400X100 DRY PWDR DELIVERY HOSE ; 4"X100' BLACK SBR
Hose; Material Handling; 4" Inside Diameter; 4.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Part #
T760AA400X100
BDI #
21443728
Details
2019.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T760AA400X100/p/21443728
Your Price
$ 2,019.83 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.73
EAN
0082235306074
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Dry Powder | Dry Cement | Grains and Animal Feed Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiralled High Tensile Textile Cords
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
158
Long Description
Hose; Material Handling; 4" Inside Diameter; 4.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Outside Diameter
4.53 Inch | 115.062 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


