https://www.bdiexpress.com/medias/INDKURHOSEXX-T763AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzNXxpbWFnZS9qcGVnfGFHUTJMMmd4WWk4eE1UQXdNelUzT1RNd01Ua3hPQzlKVGtSTFZWSklUMU5GV0ZoZlZEYzJNMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xmYTQ3MWRjODY3MWE5ZDU0MGE0OGRiNzlmZGRhZjU0ZDIxNDk0YTI1YjI0MjkwMzgwZmY0NGZmNTgzMDk4MzY4
https://www.bdiexpress.com/medias/INDKURHOSEXX-T763AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzNXxpbWFnZS9qcGVnfGFHUTJMMmd4WWk4eE1UQXdNelUzT1RNd01Ua3hPQzlKVGtSTFZWSklUMU5GV0ZoZlZEYzJNMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xmYTQ3MWRjODY3MWE5ZDU0MGE0OGRiNzlmZGRhZjU0ZDIxNDk0YTI1YjI0MjkwMzgwZmY0NGZmNTgzMDk4MzY4
KURIYAMA
KURIYAMA
T763AA500X100
KURIYAMA KURIYAMA
Description
T763AA500X100 DRY POWDER DELIVERY HOSE ; 5"X100'
Material Handling Hose; 5" Inside Diameter; 5.71" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
T763AA500X100
BDI #
24464160
Details
4124.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T763AA500X100/p/24464160
Your Price
$ 4,124.12 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
1.19
EAN
0082235302890
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Dry Powder Delivery
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiraled High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
260
Long Description
Material Handling Hose; 5" Inside Diameter; 5.71" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Outside Diameter
5.71 Inch | 145.034 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


