https://www.bdiexpress.com/medias/INDKURHOSEXX-T902AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyOHxpbWFnZS9qcGVnfGFHVTBMMmd5WkM4eE1UQXdNelUzT1RnNU1UYzBNaTlKVGtSTFZWSklUMU5GV0ZoZlZEa3dNa0ZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xjMDVhODdmMWNmMGJmZDQ0Njk0YmQ2OTJiNzZlNTk0ZjUxNDFlNmM4YjIzMjI5YTQ2MzA3NjBiNjgyNjhjMGEw
https://www.bdiexpress.com/medias/INDKURHOSEXX-T902AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyOHxpbWFnZS9qcGVnfGFHVTBMMmd5WkM4eE1UQXdNelUzT1RnNU1UYzBNaTlKVGtSTFZWSklUMU5GV0ZoZlZEa3dNa0ZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xjMDVhODdmMWNmMGJmZDQ0Njk0YmQ2OTJiNzZlNTk0ZjUxNDFlNmM4YjIzMjI5YTQ2MzA3NjBiNjgyNjhjMGEw
KURIYAMA
KURIYAMA
T902AA400X100
KURIYAMA KURIYAMA
Description
T902AA400X100 HOT AIR HOSE ; T902AA BLOWER 4"X100'
Air Blower Hose; 4" Inside Diameter; 4.57" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
T902AA400X100
BDI #
24464166
Details
2888.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T902AA400X100/p/24464166
Your Price
$ 2,888.12 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.98
EAN
0082235302898
Product Group - BDI
F02192
Type of Hose
Air Blower
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 356 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Air Compressor | Dry Bulk Tank
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
12" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air Blower
Manufacturer URL
https://kuriyama.com
Weight / LBS
223
Long Description
Air Blower Hose; 4" Inside Diameter; 4.57" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
4.57 Inch | 116.078 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

