Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T957LL200X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-T957LL-BIEG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NHxpbWFnZS9qcGVnfGFEUmlMMmhqT0M4eE1UQXdNelU0TURRNE1UVTJOaTlKVGtSTFZWSklUMU5GV0ZoZlZEazFOMHhNWDBKSlJVZGZNekF3ZURNd01DNXFjR2N8MGU0ZDVhYjEwZTljNDA1MzU1MDJlZDU0ODZhNjc5M2JiYjZiNjk5MzEwM2JkNmM5MDk4NTRlZjgzNzkyN2I4Mg
24464196 Hoses 

KURIYAMA KURIYAMA

T957LL200X100

Description

T957LL200X100 COOLANT HOSE ; T957LL 2"X100' FIBERGLASS FURNACE DOOR

Specialty Hose; 2" Inside Diameter; 2.64" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Beige; 300 PSI | 21 Bar Operating Pressure

Part #

T957LL200X100

BDI #
24464196

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2359.73 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,359.73 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.57
EAN
0082235302904
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
EPDM
Outer Material
EPDM
Color
Beige
Operating Temperature Range
-40 To 248 Deg F Tube | -40 To 1000 Deg F Cover
Operating Pressure
300 PSI | 21 Bar
Typical Use
Furnace Door Coolant | Mill | Glass Plant | Foundry
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Specialty
Manufacturer URL
https://kuriyama.com
Weight / LBS
126
Long Description
Specialty Hose; 2" Inside Diameter; 2.64" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Beige; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
2.64 Inch | 67.056 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh