Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TDH404X20 https://www.bdiexpress.com/medias/INDKURHOSEXX-TDH-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd01pOHhNVEF3TXpVNE1qQTFORFF6TUM5SlRrUkxWVkpJVDFORldGaGZWRVJJWDBkU1RsOHpNREI0TXpBd0xtcHdad3w4YjQ0ZmEyMjYzZWJkNDdmMzY2N2JiYjA5Nzg3NDM1OTExNWUzMzYyZTkyYjIyYWUyZTYzMzgyODEwOTFmZjYw
24464406 Hoses 

KURIYAMA KURIYAMA

TDH404X20

Description

TDH404X20 DROP HOSE ; POR TFC TIGERDROP 4"X20'

Petroleum Hose; 4.04" Inside Diameter; 4.82" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Green; 65 PSI | 4.5 Bar Operating Pressure

Part #

TDH404X20

BDI #
24464406

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

793.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 793.10 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
36.6
EAN
0082235313797
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Polyurethane
Outer Material
Polyester | PVC
Color
Green
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Typical Use
Tank Truck
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
8" Minimum Bend Radius | With Grounding Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://kuriyama.com
Weight / LBS
36
Long Description
Petroleum Hose; 4.04" Inside Diameter; 4.82" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Green; 65 PSI | 4.5 Bar Operating Pressure
Outside Diameter
4.82 Inch | 122.428 Millimeter
Inside Diameter
4.04 Inch | 102.616 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh