Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TG250X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-TG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Mzh8aW1hZ2UvanBlZ3xhRGd5TDJneE9DOHhNVEF3TXpVNE1qZzBNRGcyTWk5SlRrUkxWVkpJVDFORldGaGZWRWRmUjFKT1h6TXdNSGd6TURBdWFuQm58NjkwMTM2ODBkNWM3OGM2ZGQxODkwNjVmMGM4M2YwYjI5MGExZDI2NmRiMGRkZjM5NmFkNDc1OGE3YzQ4NTJlZA
21443735 Hoses 

KURIYAMA KURIYAMA

TG250X100

Description

TG250X100 SUCTION HOSE ; 3.07" ODX100' GREEN EPDM

Hose; Suction and Discharge; 2-1/2" Inside Diameter; 3.07" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green

Part #

TG250X100

BDI #
21443735

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1047.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,047.51 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
43.09
EAN
0082235312031
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 160 Deg F
Typical Use
Agriculture Liquid Fertilizers | Irrigation Lines | Liquid Manure Handling | Marine Bilge Discharge | Rental and Construction Dewatering | Pumps | Trash | Septic and Wastewater Handling | Frack Solution Removal | Water Suction Standard Duty
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
45 PSI at 68 Deg F | 30 at 104 Deg F | Convoluted Outer Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
95
Long Description
Hose; Suction and Discharge; 2-1/2" Inside Diameter; 3.07" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.07 Inch | 77.978 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh