KURIYAMA
KURIYAMA
THT800X50
KURIYAMA KURIYAMA
Description
THT800X50 MATERIAL HANDLING HOSE ; TIGER HITEMP 8"X50' WET OR DRY EPDM
Material Handling Hose; 8" Inside Diameter; 9.06" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Black; 14 PSI | 0.9 Bar Operating Pressure
Part #
THT800X50
BDI #
24464448
Details
4544.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/THT800X50/p/24464448
Your Price
$ 4,544.36 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.72
EAN
0082235319455
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
EPDM
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
14 PSI | 0.9 Bar
Typical Use
Agricultural Liquid Fertilizer | Fly Ash Collection | Hydroexcavation | Industrial Vacuum Equipment | Material Chute | Milling Machine Scrap Recovery | Sewer Truck Boom | Slurry Handling
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
15" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
297
Long Description
Material Handling Hose; 8" Inside Diameter; 9.06" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Black; 14 PSI | 0.9 Bar Operating Pressure
Outside Diameter
9.06 Inch | 230.124 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



