KURIYAMA
KURIYAMA
TMOD1200X25
KURIYAMA KURIYAMA
Description
TMOD1200X25 DUCTING HOSE ; THERMO-DUCT 12"X25' TPR
Material Handling Hose; 12" Inside Diameter; Thermoplastic Rubber Inner Material; 25 PSI | 1.7 Bar Operating Pressure
Part #
TMOD1200X25
BDI #
24464452
Details
636.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TMOD1200X25/p/24464452
Your Price
$ 636.54 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
0.93
EAN
0082235314290
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Thermoplastic Rubber
Operating Temperature Range
-60 To 275 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Typical Use
Chemical Vapor Exhausting | Ventilation and Fume Removal | Dust Control | High Temperature Air Handling
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Other Features
5" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
51.25
Long Description
Material Handling Hose; 12" Inside Diameter; Thermoplastic Rubber Inner Material; 25 PSI | 1.7 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


