KURIYAMA
KURIYAMA
TR1-150X100
KURIYAMA KURIYAMA
Description
TR1-150X100 MATERIAL HANDLING HOSE ; TIGERFLEX 1-1/2"X100' HEAVY DUTY
Material Handling Hose; 1-1/2" Inside Diameter; 1.94" Outside Diameter; SBR Inner Material; Black; 35 PSI | 2.4 Bar Operating Pressure
Part #
TR1-150X100
BDI #
24464462

Details
696.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TR1-150X100/p/24464462
Your Price
$ 696.28 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.16
EAN
0082235316909
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Typical Use
Industrial Vacuum Equipment | Milling Machine Scrap Recovery | Shot Blast Recovery | Slurry Handling | Grain Handling
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1.5" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
47
Long Description
Material Handling Hose; 1-1/2" Inside Diameter; 1.94" Outside Diameter; SBR Inner Material; Black; 35 PSI | 2.4 Bar Operating Pressure
Outside Diameter
1.94 Inch | 49.276 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh