

KURIYAMA
KURIYAMA
TR12-24
KURIYAMA KURIYAMA
Description
TR12-24 HYD HOSE ; 1-1/2" ID X 2.10" OD 4 WIRE BLACK
Hose; Hydraulic; 1-1/2" Inside Diameter; 2.1" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Part #
TR12-24
BDI #
21443626

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TR12-24/p/21443626
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.99
EAN
0822353080719
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Very High Pressure Service
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Wire Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
2.18
Long Description
Hose; Hydraulic; 1-1/2" Inside Diameter; 2.1" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.1 Inch | 53.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh