KURIYAMA
KURIYAMA
TR14TB-03
KURIYAMA KURIYAMA
Description
TR14TB-03 HYDRAULIC HOSE ; 3/16" IDX0.31" OD PTFE SS
Hydraulic Hose; 3/16" Inside Diameter; 0.31" Outside Diameter; PTFE Inner Material; 4000 PSI | 276 Bar Operating Pressure
Part #
TR14TB-03
BDI #
24710136
Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TR14TB-03/p/24710136
Your Price
$ 5.15 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.06
EAN
0082235319756
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Operating Temperature Range
-76 To 500 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Pharmaceutical Product | Steam Piping on Injection Moulding Machine | Compressor Discharge Line | Automotive | Pharmaceutical and Food Transfer
Price Unit
FT
Inch - Metric
Inch
Other Features
2" Minimum Bend Radius | High Tensile Stainless Steel Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
0.06
Long Description
Hydraulic Hose; 3/16" Inside Diameter; 0.31" Outside Diameter; PTFE Inner Material; 4000 PSI | 276 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


