Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TR14TB-10 https://www.bdiexpress.com/medias/INDKURHOSEXX-TR14TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMXxpbWFnZS9qcGVnfGFERTVMMmc0TWk4eE1UQXdNelU0TXpneU16a3dNaTlKVGtSTFZWSklUMU5GV0ZoZlZGSXhORlJDWHpNd01IZ3pNREF1YW5Cbnw0NjhhZDc0MGU4ZGZmZWI4YjBkZmUyY2I1OGNlNTVjYTJkZTcxOGVmMzMxMzU2MmQ4NGRiY2RkMDM4OTkwYWU4
24710146 Hoses 

KURIYAMA KURIYAMA

TR14TB-10

Description

TR14TB-10 HYDRAULIC HOSE ; 5/8" IDX0.72" OD PTFE SS

Hydraulic Hose; 5/8" Inside Diameter; 0.72" Outside Diameter; PTFE Inner Material; 2000 PSI | 138 Bar Operating Pressure

Part #

TR14TB-10

BDI #
24710146

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15.45 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.18
EAN
0082235319761
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Operating Temperature Range
-76 To 500 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Pharmaceutical Product | Steam Piping on Injection Moulding Machine | Compressor Discharge Line | Automotive | Pharmaceutical and Food Transfer
Price Unit
FT
Inch - Metric
Inch
Other Features
6.5" Minimum Bend Radius | High Tensile Stainless Steel Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
0.18
Long Description
Hydraulic Hose; 5/8" Inside Diameter; 0.72" Outside Diameter; PTFE Inner Material; 2000 PSI | 138 Bar Operating Pressure
Outside Diameter
0.72 Inch | 18.288 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh