Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TR1MT-32 https://www.bdiexpress.com/medias/INDKURHOSEXX-TR1MT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNnxpbWFnZS9qcGVnfGFEVXlMMmhrTnk4eE1UQXdNelU0TkRJeE56RXhPQzlKVGtSTFZWSklUMU5GV0ZoZlZGSXhUVlJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZjMzMzdkZDAzNDA4MDViNmRlMTVjNzc3OTc5ZjY2ZDkzZjc0MzI0NWEwOGY0YjU2NTMzYjQ2YWE4YTU5ODNhMA
24710164 Hoses 

KURIYAMA KURIYAMA

TR1MT-32

Description

TR1MT-32 HYDRAULIC HOSE ; 2" IDX2.48" OD SYNTHETIC RUBBER

Hydraulic Hose; 2" Inside Diameter; 2.46" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 600 PSI | 41.3 Bar Operating Pressure

Part #

TR1MT-32

BDI #
24710164

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.63 / Foot
$ 22.00 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.23
EAN
0082235319543
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
0 To 160 Deg F
Operating Pressure
600 PSI | 41.3 Bar
Price Unit
REEL
Inch - Metric
Inch
Other Features
24.8" Minimum Bend Radius | High Tensile Steel Wire Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
1.24
Long Description
Hydraulic Hose; 2" Inside Diameter; 2.46" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 600 PSI | 41.3 Bar Operating Pressure
Outside Diameter
2.46 Inch | 62.484 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh