Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TR2MT-08 https://www.bdiexpress.com/medias/INDKURHOSEXX-TR2MT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1MHxpbWFnZS9qcGVnfGFHUTBMMmhqTlM4eE1UQXdNelU0TlRBd016VTFNQzlKVGtSTFZWSklUMU5GV0ZoZlZGSXlUVlJmUWt4TFh6TXdNSGd6TURBdWFuQm58OWUwYTA1MTI3YmQ3M2Y2YjE1MDcxZDdiMDhhNmY4ZjE3NWExZTg0MDU3ZDkzZmE1ODQ2NDQ5NmIxMTQwMGRhNg
21562206 Hoses 

KURIYAMA KURIYAMA

TR2MT-08

Description

TR2MT-08 HYDRAULIC HOSE ; 1/2" IDX0.84" OD SYNTHETIC RUBBER

Hydraulic Hose; 1/2" Inside Diameter; 0.84" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI | 276 Bar Operating Pressure

Part #

TR2MT-08

BDI #
21562206

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.04 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 5.04 / Foot BDIExpress
QTY

Inventory

Total: 318

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
EAN
0082235318193
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4000 PSI | 276 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
6.8" Minimum Bend Radius | High Tensile Steel Wire Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
0.36
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.84" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI | 276 Bar Operating Pressure
Outside Diameter
0.84 Inch | 21.336 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh