https://www.bdiexpress.com/medias/INDKURHOSEXX-TR2SN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxOXxpbWFnZS9qcGVnfGFHSmtMMmhqTVM4eE1UQXdNelU0TlRFMk56TTVNQzlKVGtSTFZWSklUMU5GV0ZoZlZGSXlVMDVmUWt4TFh6TXdNSGd6TURBdWFuQm58ZmU4MTc5NGQ5NjYxYzBlNjVlYjZkNDZiMTRkYWY2MWQ3M2Y2N2MxOGM2NGE5N2ZhOWFhN2I3MDY4ZTI3ZjYxMQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-TR2SN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxOXxpbWFnZS9qcGVnfGFHSmtMMmhqTVM4eE1UQXdNelU0TlRFMk56TTVNQzlKVGtSTFZWSklUMU5GV0ZoZlZGSXlVMDVmUWt4TFh6TXdNSGd6TURBdWFuQm58ZmU4MTc5NGQ5NjYxYzBlNjVlYjZkNDZiMTRkYWY2MWQ3M2Y2N2MxOGM2NGE5N2ZhOWFhN2I3MDY4ZTI3ZjYxMQ
KURIYAMA
KURIYAMA
TR2SN-32
KURIYAMA KURIYAMA
Description
TR2SN-32 HYD HOSE ; 2" ID X 2.65" OD 2 WIRE BLACK
Hose; Hydraulic; 2" Inside Diameter; 2.65" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 1160 PSI - 80 Bar Operating Pressure
Part #
TR2SN-32
BDI #
21443640
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TR2SN-32/p/21443640
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.9
EAN
0822353030493
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1160 PSI | 80 Bar
Typical Use
Medium Pressure Service
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
1.99
Long Description
Hose; Hydraulic; 2" Inside Diameter; 2.65" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 1160 PSI - 80 Bar Operating Pressure
Outside Diameter
2.65 Inch | 67.31 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

