KURIYAMA
KURIYAMA
TRED400X100
KURIYAMA KURIYAMA
Description
TRED400X100 SUCTION HOSE ; TIGER RED 4"X100' EPDM
Suction Hose; 4" Inside Diameter; 4.7" Outside Diameter; EPDM Inner Material; Red; 40 PSI | 2.8 Bar Operating Pressure
Part #
TRED400X100
BDI #
24464498

Details
2229.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TRED400X100/p/24464498
Your Price
$ 2,229.95 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.83
EAN
0082235314205
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
EPDM
Color
Red
Operating Temperature Range
-40 To 160 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Agriculture Liquid Fertilizers | Irrigation Lines | Liquid Manure Handling | Marine Bilge Discharge | Pumps | Rental and Construction Dewatering | Septic and Wastewater Handling
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Polyethylene Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
184
Long Description
Suction Hose; 4" Inside Diameter; 4.7" Outside Diameter; EPDM Inner Material; Red; 40 PSI | 2.8 Bar Operating Pressure
Outside Diameter
4.7 Inch | 119.38 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh