KURIYAMA
KURIYAMA
TSD125X100
KURIYAMA KURIYAMA
Description
TSD125X100 LIQUID S/D HOSE ; TIGER-SD 1.25"X100' EPDM
Suction and Discharge Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Part #
TSD125X100
BDI #
24464518
Details
566.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TSD125X100/p/24464518
Your Price
$ 566.50 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.2
EAN
0082235312039
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
EPDM
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 160 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Agriculture Liquid Fertilizers | Agri-Foam Systems | Liquid Manure Handling | Pumps | Rental and Construction Dewatering | Septic and Wastewater Handling
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Polyester Fabric Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
41
Long Description
Suction and Discharge Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; EPDM Inner Material; Polyethylene Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.7 Inch | 43.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


