KURIYAMA
KURIYAMA
TV404X100
KURIYAMA KURIYAMA
Description
TV404X100 VAPOR RECOVERY HOSE ; TIGERVAPOR 4.04"X100' THERMOPLASTIC
Vapor Hose; 4.04" Inside Diameter; 4.61" Outside Diameter; Polyurethane Inner Material; Clear; 9 PSI | 0.6 Bar Operating Pressure
Part #
TV404X100
BDI #
24464534
Details
2321.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TV404X100/p/24464534
Your Price
$ 2,321.62 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.5
EAN
0082235313805
Product Group - BDI
F02192
Type of Hose
Vapor
Inner Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
9 PSI | 0.6 Bar
Typical Use
Tank Truck Vapor Recovery
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vapor
Manufacturer URL
https://kuriyama.com
Weight / LBS
110
Long Description
Vapor Hose; 4.04" Inside Diameter; 4.61" Outside Diameter; Polyurethane Inner Material; Clear; 9 PSI | 0.6 Bar Operating Pressure
Inside Diameter
4.04 Inch | 102.616 Millimeter
Outside Diameter
4.61 Inch | 117.094 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


