KURIYAMA
KURIYAMA
UBK400X50
KURIYAMA KURIYAMA
Description
UBK400X50 MATERIAL HANDLING HOSE ; TIGERFLEX BLACK 4"X50' POLYURETHANE
Material Handling Hose; 4" Inside Diameter; 4.76" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Black; 35 PSI | 2.4 Bar Operating Pressure
Part #
UBK400X50
BDI #
24464566
Details
1428.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UBK400X50/p/24464566
Your Price
$ 1,428.61 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.62
EAN
0082235306112
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Typical Use
Agricultural Dry Fertilizer | Air Seeder Line | Fly Ash Collection | Industrial Vacuum Equipment | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
6" Minimum Bend Radius | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
68.5
Long Description
Material Handling Hose; 4" Inside Diameter; 4.76" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Black; 35 PSI | 2.4 Bar Operating Pressure
Outside Diameter
4.76 Inch | 120.904 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


