KURIYAMA
KURIYAMA
UF1-1000X20
KURIYAMA KURIYAMA
Description
UF1-1000X20 MATERIAL HANDLING HOSE ; 10"X20' HEAVY DUTY PU LINED
Material Handling Hose; 10" Inside Diameter; 11.6" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Black; 22 PSI | 1.5 Bar Operating Pressure
Part #
UF1-1000X20
BDI #
24464584
Details
3640.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UF1-1000X20/p/24464584
Your Price
$ 3,640.02 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
4.4
EAN
0082235302012
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
22 PSI | 1.5 Bar
Typical Use
Agricultural Dry Fertilizer | Air Seeder Line | Fly Ash Collection | Industrial Vacuum Equipment | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
26" Minimum Bend Radius | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
198
Long Description
Material Handling Hose; 10" Inside Diameter; 11.6" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Black; 22 PSI | 1.5 Bar Operating Pressure
Inside Diameter
10 Inch | 254 Millimeter
Outside Diameter
11.6 Inch | 294.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


