Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UF2-200X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-UF2-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjN8aW1hZ2UvanBlZ3xhR0kxTDJnME15OHhNVEF3TXpVNE5qYzBNREkxTkM5SlRrUkxWVkpJVDFORldGaGZWVVl5WDBKTVZWOHpNREI0TXpBd0xtcHdad3w2MjA3ODg0ZGM0YzliYmQzMmMyODczZTk2NGNlYWUwZGRkNGQ5ZmIzMzY3N2ViNTVjY2Q3MzYyMmI0OGEzYjEy
21443747 Hoses 

KURIYAMA KURIYAMA

UF2-200X100

Description

UF2-200X100 MATERIAL HANDLING HOSE ; 2"X2.44" ODX100' BLUE PVC

Material Handling Hose; 2" Inside Diameter; 2.44" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Blue; 40 PSI | 2.8 Bar Operating Pressure

Part #

UF2-200X100

BDI #
21443747

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1321.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,321.49 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.29
EAN
0082235302117
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Blue
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
4" Minimum Bend Radius | Extra Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
65
Long Description
Material Handling Hose; 2" Inside Diameter; 2.44" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Blue; 40 PSI | 2.8 Bar Operating Pressure
Outside Diameter
2.44 Inch | 61.976 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh