KURIYAMA
KURIYAMA
UF2-400X100
KURIYAMA KURIYAMA
Description
UF2-400X100 MAT HNDLG HOSE ; 4"ID 4.80" ODX100' EX HVY PU
Material Handling Hose; 4" Inside Diameter; 4.8" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Blue; 35 PSI | 2.4 Bar Operating Pressure
Part #
UF2-400X100
BDI #
21443748
Details
3658.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UF2-400X100/p/21443748
Your Price
$ 3,658.56 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.92
EAN
0082235302130
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Blue
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Typical Use
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
10" Minimum Bend Radius | Extra Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
202
Long Description
Material Handling Hose; 4" Inside Diameter; 4.8" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Blue; 35 PSI | 2.4 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.8 Inch | 121.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


