KURIYAMA
KURIYAMA
URE-BK250X25
KURIYAMA KURIYAMA
Description
URE-BK250X25 MATERIAL HANDLING HOSE ; 2.5" ID X 25' L POLYURETHANE
Material Handling Hose; 2-1/2" Inside Diameter; 2.73" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Black; 31 PSI | 2.2 Bar Operating Pressure
Part #
URE-BK250X25
BDI #
24464646

Details
362.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/URE-BK250X25/p/24464646
Your Price
$ 362.56 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.18
EAN
0082235320153
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-65 To 225 Deg F
Operating Pressure
31 PSI | 2.2 Bar
Typical Use
Concrete Resurfacing Dust Collection | Dust Control | Insulation Blowing | Lavatory Waste Disposal | Oil Mist Collection | Wood Working | Furniture Dust and Chip Control
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Other Features
2" Minimum Bend Radius | Steel Wire Helix
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
10
Long Description
Material Handling Hose; 2-1/2" Inside Diameter; 2.73" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Black; 31 PSI | 2.2 Bar Operating Pressure
Outside Diameter
2.73 Inch | 69.342 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh