https://www.bdiexpress.com/medias/INDKURHOSEXX-UREH-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1NXxpbWFnZS9qcGVnfGFEWTNMMmd4Wmk4eE1UQXdNelU0TnpVMU9UUTFOQzlKVGtSTFZWSklUMU5GV0ZoZlZWSkZTRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w2ZWVhOWVmZjYxZjJmZGJlMjIwZGRkZWQ0ZGQ4YzAyODkzOWE0MjI2NDA2NDRiYWNlNGQ0NWNmZmRhZWYzYWM2
https://www.bdiexpress.com/medias/INDKURHOSEXX-UREH-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1NXxpbWFnZS9qcGVnfGFEWTNMMmd4Wmk4eE1UQXdNelU0TnpVMU9UUTFOQzlKVGtSTFZWSklUMU5GV0ZoZlZWSkZTRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w2ZWVhOWVmZjYxZjJmZGJlMjIwZGRkZWQ0ZGQ4YzAyODkzOWE0MjI2NDA2NDRiYWNlNGQ0NWNmZmRhZWYzYWM2
KURIYAMA
KURIYAMA
UREH-BK1200X25
KURIYAMA KURIYAMA
Description
UREH-BK1200X25 MATERIAL HANDLING HOSE ; 12" ID X 25' L POLYURETHANE
Material Handling Hose; 12" Inside Diameter; 12.23" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Black; 16 PSI | 1.1 Bar Operating Pressure
Part #
UREH-BK1200X25
BDI #
24464676
Details
1518.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UREH-BK1200X25/p/24464676
Your Price
$ 1,518.22 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.12
EAN
0082235321947
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-65 To 225 Deg F
Operating Pressure
16 PSI | 1.1 Bar
Typical Use
Concrete Resurfacing Dust Collection | Dust Control | Wood Working | Furniture Dust and Chip Control
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Other Features
10" Minimum Bend Radius | Steel Wire Helix | Heavy Duty
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
61.75
Long Description
Material Handling Hose; 12" Inside Diameter; 12.23" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Black; 16 PSI | 1.1 Bar Operating Pressure
Inside Diameter
12 Inch | 304.8 Millimeter
Outside Diameter
12.23 Inch | 310.642 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

