https://www.bdiexpress.com/medias/INDKURHOSEXX-UREH-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1NXxpbWFnZS9qcGVnfGFEWTNMMmd4Wmk4eE1UQXdNelU0TnpVMU9UUTFOQzlKVGtSTFZWSklUMU5GV0ZoZlZWSkZTRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w2ZWVhOWVmZjYxZjJmZGJlMjIwZGRkZWQ0ZGQ4YzAyODkzOWE0MjI2NDA2NDRiYWNlNGQ0NWNmZmRhZWYzYWM2
https://www.bdiexpress.com/medias/INDKURHOSEXX-UREH-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1NXxpbWFnZS9qcGVnfGFEWTNMMmd4Wmk4eE1UQXdNelU0TnpVMU9UUTFOQzlKVGtSTFZWSklUMU5GV0ZoZlZWSkZTRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w2ZWVhOWVmZjYxZjJmZGJlMjIwZGRkZWQ0ZGQ4YzAyODkzOWE0MjI2NDA2NDRiYWNlNGQ0NWNmZmRhZWYzYWM2
KURIYAMA
KURIYAMA
UREH-BK400X25
KURIYAMA KURIYAMA
Description
UREH-BK400X25 MATERIAL HANDLING HOSE ; 4" ID X 25' L POLYURETHANE
Material Handling Hose; 4" Inside Diameter; 4.32" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Black; 33 PSI | 2.28 Bar Operating Pressure
Part #
UREH-BK400X25
BDI #
24464678
Details
630.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UREH-BK400X25/p/24464678
Your Price
$ 630.36 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.33
EAN
0082235321942
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-65 To 225 Deg F
Operating Pressure
33 PSI | 2.28 Bar
Typical Use
Concrete Resurfacing Dust Collection | Dust Control | Wood Working | Furniture Dust and Chip Control
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Other Features
4" Minimum Bend Radius | Steel Wire Helix | Heavy Duty
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
18.25
Long Description
Material Handling Hose; 4" Inside Diameter; 4.32" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Black; 33 PSI | 2.28 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.32 Inch | 109.728 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

