KURIYAMA
KURIYAMA
UV2-250X60
KURIYAMA KURIYAMA
Description
UV2-250X60 MATERIAL HANDLING HOSE ; UREVAC 2-1/2"X60' PU LINED
Material Handling Hose; 2-1/2" Inside Diameter; 2.96" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 20 PSI | 1.4 Bar Operating Pressure
Part #
UV2-250X60
BDI #
24464713
Details
1016.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UV2-250X60/p/24464713
Your Price
$ 1,016.61 / REEL
$ 1,017.00 / REEL BDIExpress
$ 1,017.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.24
EAN
0082235301914
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
20 PSI | 1.4 Bar
Typical Use
Agricultural Dry Fertilizer | Air Seeder Line | Dust Control
Price Unit
FT
Package Quantity
60FT
Order in Multiples of
60FT
Minimum Order Quantity
60 FEET
Inch - Metric
Inch
Other Features
3" Minimum Bend Radius | Medium Duty
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
31.8
Long Description
Material Handling Hose; 2-1/2" Inside Diameter; 2.96" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 20 PSI | 1.4 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.96 Inch | 75.184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


