KURIYAMA
KURIYAMA
UV3-500X50
KURIYAMA KURIYAMA
Description
UV3-500X50 MATERIAL HANDLING HOSE ; TFC DRY TRANS 5"X50'
Material Handling Hose; 5" Inside Diameter; 5-1/2" Outside Diameter; Polyurethane Inner Material; Clear; 35 PSI | 2.4 Bar Operating Pressure
Part #
UV3-500X50
BDI #
24464729
Details
2277.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UV3-500X50/p/24464729
Your Price
$ 2,277.33 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.83
EAN
0082235308021
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Typical Use
Dust Collection | Milling Machine Scrap Recovery | Plastic Processing Equipment | Trench Suction
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
14" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
91
Long Description
Material Handling Hose; 5" Inside Diameter; 5-1/2" Outside Diameter; Polyurethane Inner Material; Clear; 35 PSI | 2.4 Bar Operating Pressure
Outside Diameter
5.5 Inch | 139.7 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


