KURIYAMA
KURIYAMA
UVF200X50
KURIYAMA KURIYAMA
Description
UVF200X50 MATERIAL HANDLING HOSE ; 2"X2.39" ODX50' CLR PVC
Material Handling Hose; 2" Inside Diameter; 2.39" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Clear; 15 PSI | 1 Bar Operating Pressure
Part #
UVF200X50
BDI #
21443753

Details
584.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UVF200X50/p/21443753
Your Price
$ 584.53 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.145
EAN
0082235305949
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
15 PSI | 1 Bar
Typical Use
Dust Collection | Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1.5" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
16
Long Description
Material Handling Hose; 2" Inside Diameter; 2.39" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Clear; 15 PSI | 1 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.39 Inch | 60.706 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh