https://www.bdiexpress.com/medias/INDKURHOSEXX-UVPE-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczNnxpbWFnZS9qcGVnfGFERmlMMmhsTlM4eE1UQXdNelU0T1RFek1qTXhPQzlKVGtSTFZWSklUMU5GV0ZoZlZWWlFSVjlEVEZKZk16QXdlRE13TUM1cWNHY3xjYWEyODYyYmZlYzMyZDAzNDkwNDBkNGQ0ZDc0Y2JkODFhYjliMDhmY2E0NjVlNmQ3M2Y1OTRiZmI2NjAyYThm
https://www.bdiexpress.com/medias/INDKURHOSEXX-UVPE-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczNnxpbWFnZS9qcGVnfGFERmlMMmhsTlM4eE1UQXdNelU0T1RFek1qTXhPQzlKVGtSTFZWSklUMU5GV0ZoZlZWWlFSVjlEVEZKZk16QXdlRE13TUM1cWNHY3xjYWEyODYyYmZlYzMyZDAzNDkwNDBkNGQ0ZDc0Y2JkODFhYjliMDhmY2E0NjVlNmQ3M2Y1OTRiZmI2NjAyYThm
KURIYAMA
KURIYAMA
UVPE200X100
KURIYAMA KURIYAMA
Description
UVPE200X100 MATERIAL HANDLING HOSE ; 2"X100' UVPE TPU/PP W/GROUNDING WIRE
Material Handling Hose; 2" Inside Diameter; 2.44" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Clear; 15 PSI | 1 Bar Operating Pressure
Part #
UVPE200X100
BDI #
24464755
Details
2711.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UVPE200X100/p/24464755
Your Price
$ 2,711.99 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.22
EAN
0082235306643
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
15 PSI | 1 Bar
Typical Use
Plastic Processing Equipment
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
4" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
48
Long Description
Material Handling Hose; 2" Inside Diameter; 2.44" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Clear; 15 PSI | 1 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.44 Inch | 61.976 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

