https://www.bdiexpress.com/medias/INDKURHOSEXX-VAPR-YLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5M3xpbWFnZS9qcGVnfGFHUTNMMmhsWWk4eE1UQXdNelU0T1RNeU9Ea3lOaTlKVGtSTFZWSklUMU5GV0ZoZlZrRlFVbDlaVEV0Zk16QXdlRE13TUM1cWNHY3xiYTk3NzA2OGMyY2RjYzBlZDFjNjc1YmE2ZjU1YzA0MmRiYjVkMGZiY2JkMWEyMjE3YmNiZjZkNjUwZTQ2Mzhi
https://www.bdiexpress.com/medias/INDKURHOSEXX-VAPR-YLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5M3xpbWFnZS9qcGVnfGFHUTNMMmhsWWk4eE1UQXdNelU0T1RNeU9Ea3lOaTlKVGtSTFZWSklUMU5GV0ZoZlZrRlFVbDlaVEV0Zk16QXdlRE13TUM1cWNHY3xiYTk3NzA2OGMyY2RjYzBlZDFjNjc1YmE2ZjU1YzA0MmRiYjVkMGZiY2JkMWEyMjE3YmNiZjZkNjUwZTQ2Mzhi
KURIYAMA
KURIYAMA
VAPR303X60
KURIYAMA KURIYAMA
Description
VAPR303X60 VAPOR RECOVERY HOSE ; REINFORCED 3"X60' POLYURETHANE
Vapor Recovery Hose; 3.03" Inside Diameter; 3-3/4" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Yellow; 55 PSI | 3.8 Bar Operating Pressure
Part #
VAPR303X60
BDI #
24464769
Details
1783.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VAPR303X60/p/24464769
Your Price
$ 1,783.96 / REEL
$ 1,784.00 / REEL BDIExpress
$ 1,784.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.45
EAN
0082235321920
Product Group - BDI
F02192
Type of Hose
Vapor Recovery
Inner Material
Polyurethane
Outer Material
Polyester | PVC
Color
Yellow
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
55 PSI | 3.8 Bar
Typical Use
Fuel Delivery
Price Unit
FT
Package Quantity
60FT
Order in Multiples of
60FT
Minimum Order Quantity
60 FEET
Inch - Metric
Inch
Other Features
6" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Noun
Hose
Keyword String
Vapor Recovery
Manufacturer URL
https://kuriyama.com
Weight / LBS
60
Long Description
Vapor Recovery Hose; 3.03" Inside Diameter; 3-3/4" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Yellow; 55 PSI | 3.8 Bar Operating Pressure
Outside Diameter
3.75 Inch | 95.25 Millimeter
Inside Diameter
3.03 Inch | 76.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

