https://www.bdiexpress.com/medias/INDKURHOSEXX-VAPR-YLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5M3xpbWFnZS9qcGVnfGFHUTNMMmhsWWk4eE1UQXdNelU0T1RNeU9Ea3lOaTlKVGtSTFZWSklUMU5GV0ZoZlZrRlFVbDlaVEV0Zk16QXdlRE13TUM1cWNHY3xiYTk3NzA2OGMyY2RjYzBlZDFjNjc1YmE2ZjU1YzA0MmRiYjVkMGZiY2JkMWEyMjE3YmNiZjZkNjUwZTQ2Mzhi
https://www.bdiexpress.com/medias/INDKURHOSEXX-VAPR-YLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5M3xpbWFnZS9qcGVnfGFHUTNMMmhsWWk4eE1UQXdNelU0T1RNeU9Ea3lOaTlKVGtSTFZWSklUMU5GV0ZoZlZrRlFVbDlaVEV0Zk16QXdlRE13TUM1cWNHY3xiYTk3NzA2OGMyY2RjYzBlZDFjNjc1YmE2ZjU1YzA0MmRiYjVkMGZiY2JkMWEyMjE3YmNiZjZkNjUwZTQ2Mzhi
KURIYAMA
KURIYAMA
VAPR404X100
KURIYAMA KURIYAMA
Description
VAPR404X100 VAPOR RECOVERY HOSE ; REINFORCED 4"X100' POLYURETHANE
Vapor Recovery Hose; 4.04" Inside Diameter; 4.77" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Yellow; 55 PSI | 3.8 Bar Operating Pressure
Part #
VAPR404X100
BDI #
24464771
Details
3837.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VAPR404X100/p/24464771
Your Price
$ 3,837.78 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.68
EAN
0082235321921
Product Group - BDI
F02192
Type of Hose
Vapor Recovery
Inner Material
Polyurethane
Outer Material
Polyester | PVC
Color
Yellow
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
55 PSI | 3.8 Bar
Typical Use
Fuel Delivery
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
8" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Noun
Hose
Keyword String
Vapor Recovery
Manufacturer URL
https://kuriyama.com
Weight / LBS
165
Long Description
Vapor Recovery Hose; 4.04" Inside Diameter; 4.77" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Yellow; 55 PSI | 3.8 Bar Operating Pressure
Inside Diameter
4.04 Inch | 102.616 Millimeter
Outside Diameter
4.77 Inch | 121.158 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

